Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK
Mfr # 52515
Zoro # G102514297
product price: $28.59
/pk 179, $0.16/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52515
- Zoro # G102514297
- UPC # 738287525151
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 2" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black & Decker DFS9150B1G 1.5 in. 9 gal Galvized Barbed Staple - Pack of 960 (DFS9150B1G)
- ZORO SELECT Spring Pin, Slot, Stl, M10x40mm, Pk25 (5DV62)
- TAMPER-PRUF SCREWS Thread Forming Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461850)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (09320)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 968 PK (56048)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 113 PK (51173)
- SABERDRIVE Deck Screw, #9 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 123 PK (50218)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48460)
- Saberdrive Deck Screws