Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK
Mfr # 55533
Zoro # G202520358
product price: $26.99
/pk 173, $0.16/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Material 316 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 55533
- Zoro # G202520358
- UPC # 738287555332
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Trim |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55070.025.3600)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (08201)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK (55532)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (50250)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (09322)
- GRK FASTENERS GRK #9 x 3 in. Deck Elite Screws, 80PK (30903)
- Saberdrive Deck Screws