Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK
Mfr # 52505
Zoro # G402518766
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish White XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 52505
- Zoro # G402518766
- UPC # 738287525052
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 2-1/2" |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | White XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414IV)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0404-EA-100)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51000.025.0125)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Torx Drive, 1716 PK (56060)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (09322)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 167 PK (50290)
- Saberdrive Deck Screws