Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 1040 PK
Mfr # 09332
Zoro # G102516499
product price: $46.39
/pk 1040, $0.04/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09332
- Zoro # G102516499
- UPC # 738287093322
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter 1 | #8 |
Length 1 | 1-5/8" |
Diameter 2 | 3/16" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.060.0070)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (HCI20500600G-025P)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141290)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 694 PK (09334)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (09330)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 53 PK (51675)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (09309)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 39 PK (09313)
- Saberdrive Deck Screws