Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK
Mfr # 55532
Zoro # G102520250
product price: $26.99
/pk 208, $0.13/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Material 316 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 55532
- Zoro # G102520250
- UPC # 738287555325
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Trim |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- JACOB NPT 3/8" Locknut PABK (238PANPT/SW/G)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-2-1/2-ZN)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 300 PK (3740BHT5)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK (55533)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 167 PK (50216)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 835 PK (52492)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52375)
- FASTENMASTER FastenMaster FMGD003-350 3 in. Guarddog Deck Screws; Gold; Pack - 350 (809697)
- Saberdrive Deck Screws