Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 203 PK
Mfr # 54815
Zoro # G902521020
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material 18-8 Stainless Steel
- Finish Painted White
- Thread Style Partially Threaded
- System of Measurement Inch
- Diameter 1 #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 54815
- Zoro # G902521020
- UPC # 738287548150
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter 1 | #8 |
Length 1 | 1-5/8" |
Diameter 2 | 3/16" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Painted White |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Trim (T-10 Star Bit) |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0100)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33190.015.0052)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.043.0150)
- SABERDRIVE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 169 PK (54816)
- SABERDRIVE Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK (54818)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 110 PK (54817)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 161 PK (50209)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (09329)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 835 PK (52618)
- HOMECARE PRODUCTS 9 x 3 in. T25 Exterior Bronze Deck Screw (HO1803500)
- Saberdrive Deck Screws