Shop All Deck Screws
Saberdrive
Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK
Mfr # 51179
Zoro # G902518594
original price:
$13.39
10% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #12
- Material Steel
- Finish Tan XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51179
- Zoro # G902518594
- UPC # 738287511796
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 6 in |
Thread Length | Partial |
Diameter 1 | #12 |
Diameter 2 | 7/16" |
Length 1 | 6" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK (38181)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Torx Drive, 73 PK (56214)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Torx Drive, 30 PK (55553)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- Saberdrive Deck Screws