Shop All Deck Screws
Saberdrive
Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK
Mfr # 51790
Zoro # G202519222
product price: $181.99
/pk 900, $0.20/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #12
- Material Steel
- Finish Tan XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51790
- Zoro # G202519222
- UPC # 738287517903
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #12 |
Length 1 | 5" |
Diameter 2 | 7/16" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.080.0050)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04160.050.0200)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.554 in L, Rubber, 25 PK (347108/666)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK (51179)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK (52611)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Torx Drive, 233 PK (56056)
- NUVO IRON Deck Screw, 3.7 in, Steel, 250 PK (83BRJ)
- Saberdrive Deck Screws