Shop All Deck Screws
Saberdrive
Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK
Mfr # 54014
Zoro # G202520068
product price: $28.55
/pk 89, $0.32/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #12
- Material Steel
- Finish Tan XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54014
- Zoro # G202520068
- UPC # 738287540147
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #12 |
Diameter 2 | 7/16" |
Length 1 | 5" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37743)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5121)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK (52611)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK (38181)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- SABERDRIVE Deck Screw, #10 x 3 in, Torx Drive, 69 PK (56043)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (50303)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- Saberdrive Deck Screws