Shop All Deck Screws
Saberdrive
Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK
Mfr # 52611
Zoro # G902514503
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #12
- Material Steel
- Finish Tan XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 52611
- Zoro # G902514503
- UPC # 738287526110
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #12 |
Length 1 | 5" |
Diameter 2 | 7/16" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV2)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041288GR)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 12 PK (60772)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Torx Drive, 233 PK (56056)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 619 PK (52494)
- GRIP-RITE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 340 PK (MAXS310DS3055)
- Saberdrive Deck Screws