Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK
Mfr # 09322
Zoro # G902516088
product price: $37.59
/pk 240, $0.16/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09322
- Zoro # G902516088
- UPC # 738287093223
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter 1 | #10 |
Length 1 | 4" |
Diameter 2 | 13/32" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0275)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG360218021812)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ORGILL BULK NAILS NAIL SNKR VC 16D 3-1/4IN 50LB (00065192)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (09311)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (09312)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 1500 PK (09346)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (09329)
- SABERDRIVE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 60 PK (50220)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- SPAX DECK SCREW #8X1-1/2in. 1LB (4191670400404)
- Saberdrive Deck Screws