Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 62 PK
Mfr # 52377
Zoro # G902518242
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan XL1500
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 52377
- Zoro # G902518242
- UPC # 738287523775
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #10 |
Length 1 | 3" |
Diameter 2 | 13/32" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Wood |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 149 PK (52481)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 93 PK (50319)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 62 PK (52374)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (51660)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- ITW Deck Screw, #10 x 3-1/8 in, Stainless Steel, 70 PK (61737)
- Saberdrive Deck Screws