Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 62 PK
Mfr # 52374
Zoro # G402518193
original price:
$9.29
5% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 52374
- Zoro # G402518193
- UPC # 738287523744
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37200.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37000.013.0001)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00TWP)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 190 PK (B70411.037.0375)
- SABERDRIVE Deck Screw, #9 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 123 PK (50218)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 33 PK (09314)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive, 221 PK (52514)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 1358 PK (56061)
- STARBORN Starborn 5001366 Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001366)
- Saberdrive Deck Screws