Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 614 PK
Mfr # 51888
Zoro # G102514679
product price: $78.99
/pk 614, $0.13/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51888
- Zoro # G102514679
- UPC # 738287518887
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #10 |
Length 1 | 3" |
Diameter 2 | 13/32" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A170)
- POWERCOIL Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, Stainless Steel (3534-7/16X2.0DSL)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09683)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- SABERDRIVE Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK (55533)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 619 PK (56051)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (09320)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Trim Head, Torx Drive (49159)
- Saberdrive Deck Screws