Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK
Mfr # 52375
Zoro # G402518308
product price: $38.99
/pk 308, $0.13/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52375
- Zoro # G402518308
- UPC # 738287523751
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK (51817)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 3500 PK (51190)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (51193)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- CAMO Edge Clip Hidden Deck Fasteners 900 ct, 900PK (0344356)
- Saberdrive Deck Screws