Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 299 PK
Mfr # 50237
Zoro # G602515923
product price: $111.99
/pk 299, $0.37/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Application Exterior
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50237
- Zoro # G602515923
- UPC # 738287502374
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Diameter 1 | #10 |
Length 1 | 3" |
Diameter 2 | 13/32" |
Thread Length | Partial |
Nominal Size | #10 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Hardness | 304 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE2)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21070)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK (31146)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (51184)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (50250)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (50252)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 124 PK (51172)
- SABERDRIVE 7/32 Hidden Deck Clips Black (52467)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 595 PK (50235)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- Saberdrive Deck Screws