Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK
Mfr # 09311
Zoro # G202516313
product price: $8.25
/pk 55, $0.15/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09311
- Zoro # G202516313
- UPC # 738287093117
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Diameter 1 | #10 |
Length 1 | 3-1/2" |
Diameter 2 | 13/32" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1540)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0175)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (09322)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 1500 PK (09346)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 865 PK (09333)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (49212)
- Saberdrive Deck Screws