Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 1500 PK
Mfr # 09346
Zoro # G202516887
product price: $159.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09346
- Zoro # G202516887
- UPC # 738287093469
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Length 1 | 3-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (09311)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (09322)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09677)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 619 PK (52494)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 835 PK (52618)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- Saberdrive Deck Screws