Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK
Mfr # 50252
Zoro # G402523463
product price: $43.45
/pk 426, $0.10/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Brown
- Application Composite Wood Decking
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50252
- Zoro # G402523463
- UPC # 738287502527
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Diameter 1 | #10 |
Length 1 | 2-1/2" |
Diameter 2 | 1/4" |
Thread Length | Partial |
Details
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Brown |
Application | Composite Wood Decking |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Pan (T-20 Star Bit) |
Style | Composite |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.100.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-60037USA-100BX)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (50250)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (50251)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (52499)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK (52511)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 161 PK (50209)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 215 PK (PTN4S5)
- Saberdrive Deck Screws