Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK
Mfr # 09681
Zoro # G302518088
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Screw Size #10
- Material Steel
- Finish Tan Ruspert
- Application Composite Wood Decking
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 09681
- Zoro # G302518088
- UPC # 738287096811
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Diameter 1 | #10 |
Length 1 | 2-1/2" |
Diameter 2 | 1/4" |
Thread Length | Partial |
Details
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Tan Ruspert |
Application | Composite Wood Decking |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Pan (T-20 Star Bit) |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01062.037.0175)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK (71722)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- AMPG #10-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55074)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Torx Drive, 73 PK (56214)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 865 PK (09333)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (51185)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (09309)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- PRO-FIT Deck Screw, #10 x 2-1/2 in, Phillips Drive (0282199)
- Saberdrive Deck Screws