Shop All Deck Screws
Saberdrive
Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Pan Head, Torx Drive, 2000 PK
Mfr # 09684
Zoro # G402518261
product price: $368.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material 18-8 Stainless Steel
- Application Exterior,Composite Wood Decking
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09684
- Zoro # G402518261
- UPC # 738287096842
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Diameter 1 | #10 |
Diameter 2 | 1/4" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior,Composite Wood Decking |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Pan (T-20 Star Bit) |
Hardness | 304 |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK (CPB048)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07903)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 794 PK (56049)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK (52511)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 614 PK (51888)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 835 PK (52618)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 110 PK (54817)
- MIDWEST FASTENER Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (54032)
- Saberdrive Deck Screws