Shop All Machine Screws
Saberdrive
5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK
Mfr # 51282
Zoro # G202523762
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Finish Black Phosphate
- Point Type Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51282
- Zoro # G202523762
- UPC # 738287512823
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 5/16"-24, Steel, Grade A, Plain, 7/8 in Lg (A04302000CN)
- ZORO SELECT Free-Running Helical Insert Repair Kit, #10-32 (3534-10GK)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 40 PK (51271)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate 45 PK (51270)
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38162)
- Saberdrive Machine Screws