Shop All Machine Screws
Saberdrive
5/16"-18 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 99 PK
Mfr # 51283
Zoro # G402523708
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Point Type Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51283
- Zoro # G402523708
- UPC # 738287512830
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN375)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.043.0150)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250075)
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK (51282)
- SABERDRIVE 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 54 PK (51269)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- Saberdrive Machine Screws