Shop All Power Screwdriver Bits
Saberdrive
1/4" x 3" T-15 Pocket Star Drive Bits
Mfr # 50328
Zoro # G402529274
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Tool Steel
- Application Pocket Screws
- Diameter 1/4"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50328
- Zoro # G402529274
- UPC # 738287503289
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 3" |
Nominal Size | T-15 |
Details
Finish | Zinc |
Material | Tool Steel |
Application | Pocket Screws |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/32 (57210)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2100)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- Saberdrive Power Screwdriver Bits