Shop All Power Screwdriver Bits
Saberdrive
1/4" x 2" T-30 Star Drive Power Bits 4 42PK
Mfr # 51924
Zoro # G202529115
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy Duty Impact
- Material Tool Steel
- Diameter 1/4"
- Length 1 2"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51924
- Zoro # G202529115
- UPC # 738287519242
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-30 |
Details
Application | Heavy Duty Impact |
Material | Tool Steel |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- WIHA Classic Grip Adjustable Water Pump Plier (34691)
- J.W. WINCO GN351-30-30-M8-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-30-30-M8-ES-55)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- GREENLEE Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit (DDKIT-1-68)
- Saberdrive Power Screwdriver Bits