Shop All Power Screwdriver Bits
Saberdrive
1/4" x 2" T-25 Star Drive Power Bits 48 48PK
Mfr # 51923
Zoro # G702529165
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automotive Star Fasteners
- Material Tool Steel
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51923
- Zoro # G702529165
- UPC # 738287519235
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-25 |
Details
Application | Automotive Star Fasteners |
Material | Tool Steel |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-08MM)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3-5PK)
- Saberdrive Power Fastening Tools