Shop All Power Screwdriver Bits
Saberdrive
1/4" x 2" T-15 Star Drive Power Bits 50PK
Mfr # 51921
Zoro # G602529104
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application Automotive Star Fasteners
- Diameter 1/4"
- Length 1 2"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51921
- Zoro # G602529104
- UPC # 738287519211
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-15 |
Details
Material | Tool Steel |
Application | Automotive Star Fasteners |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8" Low Profile Drill Press Vise (11748)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- MILWAUKEE TOOL 1-1/2 Hole Dozer Bi-Metal Hole Saw W/ 3/8 Arbor, (49-56-9665)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- CRESCENT T27 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T27-25)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0302)
- IDEAL Nc Drill/Tap Bit 8-32 (36-8/32)
- VESSEL Precision Bit Wing-Shank 4mm, +2x8, PK10 (D73P280)
- Saberdrive Power Screwdriver Bits