Shop All Screwdriver Bits
Saberdrive
1/4" x 1" T25 Star Drive Insert Bits 93 93PK
Mfr # 50373
Zoro # G202528057
product price: $62.99
/pk 93, $0.68/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Material Steel
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50373
- Zoro # G202528057
- UPC # 738287503739
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-25 |
Details
Type | Insert Bit |
Material | Steel |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Turbo-T 1/2" Drive Speed "T" Handle Wrench (TT500)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- DEWALT 8" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7840)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-0-5PK)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5 (40L577)
- VEGA Torx 10 Socket Bit x 3/4" - 1/4 Sq Dr (120T10SB)
- BAHCO Bahco Torx Plus Blade, IP7 (BE-6990-IP7-KL)
- EAZYPOWER Metric Ballhex Bit, 3mm, 6" (88040)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- Saberdrive Screwdriver Bits