Shop All Screwdriver Bits
Saberdrive
1/4" x 1" T10 Star Drive Insert Bits 102PK
Mfr # 50370
Zoro # G602528077
product price: $68.99
/pk 102, $0.68/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Material Steel
- Diameter 1/4"
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50370
- Zoro # G602528077
- UPC # 738287503708
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-10 |
Details
Type | Insert Bit |
Material | Steel |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x.75 Carbon Steel Hex Die (DWTSMH10X.75)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- WESTWARD Impact Socket Bit, 3/8 in Drive Size, 3/16 in Tip Size, 2 in Overall Length, SAE, Steel (4LZA8)
- VEGA Torx 6 Power Bit x 2 (150T06A)
- CENTURY DRILL & TOOL Star Screwdriving Bit T20 Power 2" S2 Steel 125Pc (60220)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- K-TOOL INTERNATIONAL Torx Socket Set, 12 pcs. (KTI-22801)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- EAZYPOWER Power Bit, No. 2, 3" (13342)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- Saberdrive Screwdrivers and Nutdrivers