Shop All Machine Screws
Saberdrive
1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate 45 PK
Mfr # 51270
Zoro # G202523663
original price:
$10.99
5% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Finish Black Phosphate
- Point Type Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 51270
- Zoro # G202523663
- UPC # 738287512700
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK (L04120.120.0001)
- DEWALT Adhesive Anchors, PK 25 (08315-PWR)
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86331 (86331)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C380)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK (51282)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 40 PK (51271)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- SABERDRIVE 5/16"-18 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 99 PK (51283)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- Saberdrive Machine Screws