Shop All Machine Screws
Saberdrive
1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK
Mfr # 51279
Zoro # G202523724
product price: $41.19
/pk 199, $0.21/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Finish Black Phosphate
- Point Type Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51279
- Zoro # G202523724
- UPC # 738287512793
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK (38238FS)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.031.0400)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01062.031.0062)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0150)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 40 PK (51271)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK (51282)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate 45 PK (51270)
- SABERDRIVE 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 54 PK (51269)
- SABERDRIVE 5/16"-18 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 99 PK (51283)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07269)
- Saberdrive Machine Screws