Shop All Machine Screws
Saberdrive
1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 54 PK
Mfr # 51269
Zoro # G602523621
original price:
$11.99
10% off
new price: $10.79
/pk 54, $0.20/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Point Type Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51269
- Zoro # G602523621
- UPC # 738287512694
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Machine Screw |
Point Type | Type F |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.011.0137)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01000.050.0325)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 23 PK (51274)
- SABERDRIVE 1/4"-20 x 3 in Torx Flat Machine Screw, Black Phosphate Steel, 31 PK (51273)
- SABERDRIVE 5/16"-18 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 99 PK (51283)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0075)
- Saberdrive Machine Screws