Shop All Utility Knives
S7
Utility Knife, Safety Cut, Blue/Gray, PK12 Safety Blade, 12 PK
Mfr # KN131
Zoro # G6626831
product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Safety Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S7
- MFR # KN131
- Zoro # G6626831
- UPC # 841436065467
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Item | Utility Knife,Safety Cut,Blue/Gray,PK12 |
Blade Type | Safety Blade |
Description
Utility Knife,Safety Cut,Blue/Gray,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #2 Phillips, PK5 (822PT-5PK)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Standard Depth, Black Oxide (J10033)
- RIDGID Ridgid 632-73365 6' Outside Reading Fiberglass Folding Rule (632-73365)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (NH-1)
- ELMERS Elmerft.s Products Inc EPIX3724 Knife- with Rubberized Handle- Black (X3724)
- SPARCO Razor Knives, 1 oz., 1"x3", 12/Box (SPR01484)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- OLFA Disposable Bag Cutter, Plastic 5 1/4 in L (PK-1)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- S7 Knives, Cutters & Snips