Shop All Utility Knives
S5
Utility Knife, Safety Cut, Left Hand, PK12 Safety Blade, 12 PK
Mfr # KN125
Zoro # G6626816
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Safety Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S5
- MFR # KN125
- Zoro # G6626816
- UPC # 848109029023
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Blade Type | Safety Blade |
Item | Utility Knife,Safety Cut,Left Hand,PK12 |
Description
Utility Knife,Safety Cut,Left Hand,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- RIDGID Line Cord, Replacement GFI (50497)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- SP AIR Air Mini Beveler (23000 RPM, 0.6MPA) (SP-7252FR)
- S5 Utility Knife, Safety Cut, Right Hand, PK12 Safety Blade, 12 PK (KN124)
- STANLEY Stanley 10-401 5-1/8" Lightweight Aluminum Body Hobby Knife (10-401)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- GRIP-ON Cuttter, Cuts Thin Stainless Steel, Copper and PVC 12" L (GR18212)
- PACIFIC HANDY CUTTER Safety Cutter Enclosed, 5 1/2 in L (EZ2)
- DEXTER RUSSELL Flexible Narrow Boning Knife 5 In Narrow, 10" L (31613)
- S5 Utility Knives