Shop All Utility Knives
S4
Utility Knife, Safety Cut, Right Hand, PK12 Safety Blade, 12 PK
Mfr # KN116
Zoro # G6626807
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Safety Blade
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S4
- MFR # KN116
- Zoro # G6626807
- UPC # 841436074261
- Country of Origin China
- Category Utility Knives
Details
Blade Type | Safety Blade |
Application | General Purpose |
Item | Utility Knife,Safety Cut,Right Hand,PK12 |
Description
Utility Knife,Safety Cut,Right Hand,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- TENG TOOLS M1210 - 9 Piece 1/2" Drive TX-E Socket Set Clip Rail (M1210)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR3)
- PACIFIC HANDY CUTTER Hook-Style Film and Foam Cutter Injector, 8 1/2 in L (SH-701)
- WESTWARD Safety Knife, Self-Retracting, Straight, General Purpose, Plastic (22XP80)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- TENG TOOLS Heavy Duty Fixed Blade Folding Utility Knife Box Cutter - (712)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- S4 Knives, Cutters & Snips