Shop All Tube End Leveling Mounts
S & W
Square Tube End, 5/8-11 Thread
Mfr # TE1-2C
Zoro # G1333114
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Shape Square
- Load Capacity 1,500 lb
- Thread Size 5/8-11
- Outside Dia. 1 1/2 in sq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # TE1-2C
- Zoro # G1333114
- Country of Origin United States
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.065 in |
Thread Size | 5/8-11 |
Outside Dia. | 1 1/2 in sq |
Details
Item | Tube End |
Shape | Square |
Load Capacity | 1,500 lb |
Description
Tube End, Tube Wall Size 0.065 in, Thread Size 5/8-11, Load Capacity 1,500 lb, Shape Square, Outside Dia. 1 1/2 in sq
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- IVES Flush Pull Bright Brass (223B3)
- ARMSTRONG WORLD INDUSTRIES MetalWorks SecureLock Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (5488P1WH)
- S & W Round Tube End, 1/2-13 Thread, Outside Dia.: 2 in (TE2-2B)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- S & W Tube End Leveling Mounts