Shop All Tube End Leveling Mounts
S & W
Square Tube End, 1/2-13 Thread
Mfr # TE1-3B
Zoro # G2546031
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.12 in
- Thread Size 1/2-13
- Shape Square
- Load Capacity 1,500 lb
- Outside Dia. 1 1/2 in sq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TE1-3B
- Zoro # G2546031
- Country of Origin United States
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.12 in |
Thread Size | 1/2-13 |
Outside Dia. | 1 1/2 in sq |
Details
Shape | Square |
Load Capacity | 1,500 lb |
Item | Tube End |
Description
Tube End, Tube Wall Size 0.12 in, Thread Size 1/2-13, Load Capacity 1,500 lb, Shape Square, Outside Dia. 1 1/2 in sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Bronze (U 11126)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 609)
- DELTANA Flush Bumper 1" Diameter Satin Nickel (WB100U15)
- STAR ASIA 2-1/2 Mag Hook (11167)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- S & W Leveling Feet & Pads