Shop All Tube End Leveling Mounts
S & W
Round Tube End, 5/8-11 Thread
Mfr # TE1-1C
Zoro # G3409314
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Thread Size 5/8-11
- Shape Round
- Load Capacity 1,500 lb
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TE1-1C
- Zoro # G3409314
- Country of Origin United States
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.065 in |
Thread Size | 5/8-11 |
Outside Dia. | 1.5 in |
Details
Shape | Round |
Load Capacity | 1,500 lb |
Item | Tube End |
Description
Tube End, Tube Wall Size 0.065 in, Thread Size 5/8-11, Load Capacity 1,500 lb, Shape Round, Outside Dia. 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 1/4in 6mm Overlay Single Demountable Partial Wrap Satin Nickel Cabinet Hinge, 1 Pair (BPR8715G10)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- S & W Square Tube End, 1/2-13 Thread (TE2-1B)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- S & W Round Tube End, 1/2-13 Thread (TE1-1B)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Leveling Feet & Pads