Shop All Spherical Washers
S & W Manufacturing
Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish
Mfr # STPW-6
Zoro # G0033630
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fits Bolt Sizes 3/4 in
- Outside Dia. 1 5/8 in
- Male I.D. 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # STPW-6
- Zoro # G0033630
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 1 5/8 in |
Details
Item | Spherical Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Male I.D. | 25/32 in |
Thickness | 3/8 in |
System of Measurement | Inch |
Description
Two Piece Spherical Washer,303SS,3/4 In., Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1/2 in Lg (TSI0250050P0-025P)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK (M04100.120.0065)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-750)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (TPW-1)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel (STPW-8)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel (STPW-4)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (TPW-4)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (TPW-7)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel (STPW-1)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536M)
- S & W Manufacturing Leveling Washers