Shop All Spherical Washers
S & W Manufacturing
Spherical Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel
Mfr # STPW-4
Zoro # G0033658
product price: $5.19
/ea
Sold in multiples of 8 for $41.52
$41.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Dia. 1 3/16 in
- Male I.D. 7/32 in
- Thickness 5/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # STPW-4
- Zoro # G0033658
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/2 in |
Outside Dia. | 1 3/16 in |
Details
Item | Spherical Washer |
Material | 18-8 Stainless Steel |
Male I.D. | 7/32 in |
Thickness | 5/16 in |
System of Measurement | Inch |
Description
Two Piece Spherical Washer,303SS,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- SAFEWAZE Replacement Rivets (020-16001)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel (STPW-5)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel (STPW-1)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (TPW-7)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (TPW-1)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (TPW-4)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel (STPW-2)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536M)
- S & W Manufacturing Leveling Washers