Shop All Leveling Mounts
S & W Manufacturing
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # SSW-5G-316
Zoro # G4291341
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.88 in
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-5G-316
- Zoro # G4291341
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.88 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Includes | Locking Nut |
Hex | 1-3/8 in |
Base | 316 Stainless Steel |
Base Material | 316 Stainless Steel |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction 316 Stainless Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 8 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5020 (5020.003.IMR)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Finish: Nickel (TSW-3N)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 3/8-16", 1-1/2" (WG3-16-35)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0N)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-24", 2" (MM5024B)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Construction: Steel (BSW-0A)
- S & W Manufacturing Leveling Mounts