Shop All Leveling Mounts
S & W Manufacturing
Leveling Mount, Boltless, M20, 3 in. Base
Mfr # MT-SW4
Zoro # G4291454
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63 in
- Load Capacity 7400 lb
- Thread Size M20
- Leveling Mount Type Boltless
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # MT-SW4
- Zoro # G4291454
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.63 in |
Thread Size | M20 |
Base Dia. | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Hex | 1-1/16 in |
Base | Steel |
Base Material | Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.63 in, Load Capacity 7400 lb, Thread Size M20, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" (7FBRCR003)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- KWIKSET Deadbolt Deadlatch Pb Cp (83146-001)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0N)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- S & W MANUFACTURING Level Mount, Swivel Stud, M12, 1-7/8in Base (MS-SW2-316)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 1/2-13" (WG4-16-15)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0-316)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A1-SK)
- S & W Manufacturing Leveling Mounts