Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # SSW-3A-316
Zoro # G4291314
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-3A-316
- Zoro # G4291314
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 7/8 in |
Includes | Locking Nut |
Base | 316 Stainless Steel |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction 316 Stainless Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Decor #10 Brs 60' (0722000)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- GENERAL TOOLS Grommet Kit, Brass, Black Oxide (71262)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0A-316)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4-316)
- S & W MANUFACTURING Lvling Mount, Elas Base, 1/2-13", 1-11/16" (WG4-13-25-EL)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 2" (MM5016B)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- J.W. WINCO GN40-60-M8-63-A1-SK Leveling Feet (40-60-M8-63-A1-SK)
- S & W Manufacturing Leveling Feet & Pads