Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # SSW-3-316
Zoro # G4291296
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-3-316
- Zoro # G4291296
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Includes | Locking Nut |
Base | 316 Stainless Steel |
Hex | 7/8 in |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction 316 Stainless Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Hasp, Fixed, Natural (200/155)
- SPD Welded Blade End Gas Spring (GSWB232656)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 96, Flat Black (BARN-KIT96 FBL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-24", 2" (MM5024B)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 3/8-16", 1-1/2" (WG3-16-35)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, 1-8, 4 in Base (SSW-5G-316)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- S & W Manufacturing Leveling Feet & Pads