Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # SSW-1A-316
Zoro # G4291262
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-1A-316
- Zoro # G4291262
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 5/8 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base | 316 Stainless Steel |
Base Material | 316 Stainless Steel |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 4.88 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction 316 Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 8.34 lb Pull, Rare Earth Magnets (N52P1000062)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- S & W MANUFACTURING Leveling Mount, Nylon Base, 1/4-20" (WG1-20-10)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0N)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Manufacturing Leveling Feet & Pads