Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # SSW-1-316
Zoro # G4291253
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SSW-1-316
- Zoro # G4291253
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | 316 Stainless Steel |
Includes | Locking Nut |
Hex | 5/8 in |
Construction | Stainless Steel |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction 316 Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- DOOR STUD Pair of Heavy Series Door Studs for 1-3/4in and 2-1/4in (DSA011)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- S & W MANUFACTURING Level Mount, Boltless, 3/8-16, 1-1/14 in. (TSW-1OX)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 2" (MM5016B)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- S & W MANUFACTURING Lvling Mount, Elas Base, 1/2-13", 1-11/16" (WG4-13-25-EL)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BMNYLD46)
- S & W Manufacturing Leveling Feet & Pads