Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # SSW-4A-316
Zoro # G4317126
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-4A-316
- Zoro # G4317126
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 1-1/16 in |
Includes | Locking Nut |
Base | 316 Stainless Steel |
Base Material | 316 Stainless Steel |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.5 in, Load Capacity 7400 lb, Thread Size 3/4 In.-10, Construction 316 Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO401)
- PRIME-LINE Track Backplate Center (R 7261)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- S & W MANUFACTURING Leveling Mount, Boltless, M20, 3 in. Base (MT-SW4)
- S & W MANUFACTURING Level Mount, Boltless, 3/8-16, 1-1/14 in. (TSW-1OX)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 3/8-16", 1-1/2" (WG3-16-35)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- S & W Manufacturing Leveling Mounts