Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # SSW-4-316
Zoro # G4313127
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-4-316
- Zoro # G4313127
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Hex | 1-1/16 in |
Base | 316 Stainless Steel |
Construction | Stainless Steel |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 3.5 in, Load Capacity 7400 lb, Thread Size 3/4 In.-10, Construction 316 Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- BLUM 0mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6600.24)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (1RHB1)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- S & W MANUFACTURING Level Mount, Boltless, 3/8-16, 1-1/14 in. (TSW-1OX)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- LEVEL-IT Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2OX)
- S & W Manufacturing Leveling Mounts