Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # SSW-2A-316
Zoro # G4291287
original price:
$52.19
5% off
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # SSW-2A-316
- Zoro # G4291287
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Includes | Locking Nut |
Construction | Stainless Steel |
Base | 316 Stainless Steel |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 5.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction 316 Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-300-0400)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 10PK (5018-381-SS-10)
- ILCO Ilco: Key Blanks, 1137S CHICAGO (DL 137 T 137 (ILCO-1137S)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2-316)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, 1-8, 4 in Base (SSW-5G-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13" (MM160135)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-16", 3" (MM80163)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- S & W Manufacturing Leveling Feet & Pads