Shop All Leveling Mounts
S & W Manufacturing
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # SSW-2-316
Zoro # G4291271
original price:
$42.32
5% off
new price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # SSW-2-316
- Zoro # G4291271
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Base | 316 Stainless Steel |
Construction | Stainless Steel |
Hex | 3/4 in |
Base Material | 316 Stainless Steel |
Bolt Material | Stainless Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction 316 Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Base 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 36"W x 36"H (GVPVE36X3601SF)
- OEM OEM: RFB: 2019-2020 Genesis G70 G90 / 4-Button Smart Key / PN: 95440-G9000 / TQ8-FOB-4F16 (RSK-HYU900)
- TRIMLITE 24" x 80" Fir 2-Panel Interior Shaker Slab Door (2068fir8402)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A-316)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 3/8-16", 1-1/2" (WG3-16-35)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, 1-8, 4 in Base (SSW-5G-316)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- S & W Manufacturing Leveling Mounts